Syspend Sanitary Enclosure, 4X, 16x16

Item #: 1007189

Cat #: S404020SS

UPC: 783510193379

Sign In or Register to view pricing and more.
Documents & Guides
Syspend Sanitary Enclosure, Type 4X, Material: Stainless Steel, Dimensions: 15.75" x 15.75" x 7.87"

Overview

Syspend Sanitary Enclosure, Type 4X, Material: Stainless Steel, Dimensions: 15.75" x 15.75" x 7.87"
Specifically designed to house process control equipment in sanitary washdown environments, particularly food and beverage manufacturing. The enclosure features many clean design elements and meets Type 4X and IP69K requirements for high-pressure, high-temperature washdown applications.
Also known as: 783510193379, S404020SS

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 15.750 in
Width: 15.750 in
Depth: 7.870 in
Material: Stainless Steel 304
IP/NEMA Rating: IP66, NEMA 4
Width: 15.750 in
Material: Stainless Steel 304
Height: 15.750 in
Depth: 7.870 in

Customer Reviews

No reviews for this product
(0)