Enclosed Control Accessory

Item #: 1007128

Cat #: C351KF24-64

UPC: 782113566023

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Clips Kit for Rejection or Non-Rejection Type Fuses. NEMA Starter Size: 4. Motor Voltage: 200V, 230V, 460/575V Max. Horse Power (3-Phase). Dual Element Fuses: 40,50,100. Fuse Clip Amperes: 200A @ 250V and 600V. ***Used with ECN54 Series Pump Panels.***

Overview

Fuse Clips Kit for Rejection or Non-Rejection Type Fuses. NEMA Starter Size: 4. Motor Voltage: 200V, 230V, 460/575V Max. Horse Power (3-Phase). Dual Element Fuses: 40,50,100. Fuse Clip Amperes: 200A @ 250V and 600V. ***Used with ECN54 Series Pump Panels.***
Enclosed Control Accessory Enclosed Control Accessory, Fuse clips kit, 3 dual element fuses, 200A, 250,600V
Also known as: 782113566023, C351KF24-64

Specifications

Family / Style: Freedom
Type: Non-Rejection, Rejection, Fuse Clip
Poles: 3
Family / Style: Freedom
Poles: 3
Type: Non-Rejection, Rejection, Fuse Clip

Customer Reviews

No reviews for this product
(0)