1X4 LIGHT ENGINE 4000LM 4000K STEP DIM EMGNCY BACKUP

Item #: 1007107

Cat #: CR-LE-40L-40K-S-EB14

UPC: 813959017377

Documents & Guides
1X4 LIGHT ENGINE 4000LM 4000K STEP DIM EMGNCY BACKUP
Sign In or Register to view pricing and more.

No associated products found.

Overview

1X4 LIGHT ENGINE 4000LM 4000K STEP DIM EMGNCY BACKUP
Also known as: 813959017377, CR-LE-40L-40K-S-EB14

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 40
Lumens: 4000
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 40
Length: 4 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)