Ice Cube, Relay, Type KP, 10A Resistive, DPDT, 2NO/NC, 240VAC Coil, Pilot Light

Item #: 1007099

Cat #: 8501KPR12P14V24

UPC: 785901286073

Sign In or Register to view pricing and more.
Documents & Guides
Ice Cube, Plug In, Relay, Type KP, Tubular, 1 Horse Power @ 277 Volt AC, 10 Amp Resistive @ 120 Volt AC, Double Pole Double Throw, 2 Normally Open, 2 Normally Closed, 240 Volt AC Coil, Pilot Light, 8 Pin

Overview

Ice Cube, Plug In, Relay, Type KP, Tubular, 1 Horse Power @ 277 Volt AC, 10 Amp Resistive @ 120 Volt AC, Double Pole Double Throw, 2 Normally Open, 2 Normally Closed, 240 Volt AC Coil, Pilot Light, 8 Pin
8501KP universal plug in relays are designed for multipole switching applications at 300 VAC or lower. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. 
Also known as: 785901286073, 8501KPR12P14V24

Specifications

Horsepower: 1
Amps: 10
Volts AC Control: 240
Volts AC: 120
Mounting: Socket
Standards: California Proposition 65
Type: Ice Cube Relay
Pins: 8
Horsepower: 1
Volts AC Control: 240
Mounting: Socket
Type: Ice Cube Relay
Amps: 10
Volts AC: 120
Standards: California Proposition 65
Pins: 8

Customer Reviews

No reviews for this product
(0)