SMART PANEL LED FIXTURE

Item #: 1007068

Cat #: SFP-LED-22-30-50-UNV

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SMART PANEL LED FIXTURE

Overview

SMART PANEL LED FIXTURE
Also known as: SFP-LED-22-30-50-UNV

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Wattage: 30
Length: 24 in , 2 ft
Light Technology: LED
Lumens: 3060
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 30
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Lumens: 3060

Customer Reviews

No reviews for this product
(0)