PROLINE2000x600x1000 Fan PkgBK

Item #: 100692

Cat #: PSC20610BFP

UPC: 783510153373

Sign In or Register to view pricing and more.
Documents & Guides
HOF PSC20610BFP PROLINE2000X6

Overview

HOF PSC20610BFP PROLINE2000X6
Also known as: 783510153373, PSC20610BFP

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Width: 23.940 in
Depth: 39.340 in
Height: 86.740 in
IP/NEMA Rating: NEMA 1
Material: Steel
Depth: 39.340 in
Color: Black
Width: 23.940 in
Height: 86.740 in

Customer Reviews

No reviews for this product
(0)