17W PAR38 LED Lamp, 40K

Item #: 1006912

Cat #: LP38/17/840/FL/D-46

UPC: 751338042667

Documents & Guides
No Documents Available
TPZ LP38/17/840/FL/D-46 1/6-PK 16.5W(90) PAR38 DIM 4000K FL40 *** This lighting product cannot be sold in California. ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

TPZ LP38/17/840/FL/D-46 1/6-PK 16.5W(90) PAR38 DIM 4000K FL40 *** This lighting product cannot be sold in California. ***
Also known as: 751338042667, LP38/17/840/FL/D-46

Specifications

Wattage: 16.500
Color Temperature: 4000 (Cool White)
Lumens: 1400
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Wattage: 16.500
Lumens: 1400
Shape: PAR38 (Sealed Beam)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80

Customer Reviews

No reviews for this product
(0)