Push Button, Push-Pull, Mushroom, 2", Red Head, 1NO/1NC Contact

Item #: 10069

Cat #: 40102-202

UPC: 648671022022

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull, Mushroom, 2 Inch, Red Head, 1 Normally Open, 1 Normally Closed Contact

Overview

Push Button, Push-Pull, Mushroom, 2 Inch, Red Head, 1 Normally Open, 1 Normally Closed Contact
Also known as: 648671022022, 40102-202

Specifications

Amps: 6
Mounting: Panel
Volts DC: 250
Poles: 2
Color: Red
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Type: Mushroom, Push-Pull, Pushbutton
Volts AC: 600
Amps: 6
Volts DC: 250
Color: Red
Type: Mushroom, Push-Pull, Pushbutton
Mounting: Panel
Poles: 2
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Volts AC: 600

Customer Reviews

No reviews for this product
(0)