1X4 LED LIGHT ENGINE 4000LM 4000K 0-10V DIM

Item #: 1006886

Cat #: CR-LE-40L-40K-10V

UPC: 813959013546

Documents & Guides
1X4 LED LIGHT ENGINE 4000LM 4000K 0-10V DIM
Sign In or Register to view pricing and more.

No associated products found.

Overview

1X4 LED LIGHT ENGINE 4000LM 4000K 0-10V DIM
Also known as: 813959013546, CR-LE-40L-40K-10V

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 40
Lumens: 4000
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 40
Length: 4 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 4000
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)