Transformer, Dry Type, NEMA 3R, 480 Delta - 380Y/220, 3PH, 45 kVA

Item #: 1006788

Cat #: SG3A0045KY

UPC: 803423127954

Sign In or Register to view pricing and more.
Transformer, Dry Type, 45 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation

Overview

Transformer, Dry Type, 45 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Also known as: 803423127954, SG3A0045KY

Specifications

Phase: 3
Volt Amps: 45kVA
Secondary Voltage: 220/380Y, 231/400Y, 240/416Y, 248/430Y
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 220/380Y, 231/400Y, 240/416Y, 248/430Y
Volt Amps: 45kVA
Primary Voltage: 480 Delta

Customer Reviews

No reviews for this product
(0)