32 Watt T8 Twice the Life Lamp

Item #: 1006772

Cat #: F32T8/ADV850/2XL/ALTO-II-30PK

UPC: 046677434076

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Extra Long Life, Energy Advantage Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 82, Color Temp: 5000K. Life: 52 - 72000 Hours. Length: 48 in. *Philips Part # 43407-6*

Overview

Fluorescent, Extra Long Life, Energy Advantage Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 82, Color Temp: 5000K. Life: 52 - 72000 Hours. Length: 48 in. *Philips Part # 43407-6*
Also known as: 046677434076, F32T8/ADV850/2XL/ALTO-II-30PK

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 2850
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 82
Lumens: 2850
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)