Inductive Proximity Sensor, Tubular, Shielded, 40-250VAC, 20-250VDC

Item #: 1006750

Cat #: E57SBL18A2

UPC: 782113381985

Sign In or Register to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, Tubular, Short Barrel Length, Shielded, End Sensingsurface, 5 mm (0.20 Inch) Sensing Range, 2-Wire, 40-250 Volt AC, 20 - 250 Volt DC, 18 mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, Normally Colded, Output

Overview

Inductive Proximity Sensor, Tubular, Short Barrel Length, Shielded, End Sensingsurface, 5 mm (0.20 Inch) Sensing Range, 2-Wire, 40-250 Volt AC, 20 - 250 Volt DC, 18 mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, Normally Colded, Output
Also known as: 782113381985, E57SBL18A2

Specifications

Type: Inductive Proximity Sensor
Length: 2 m
Diameter: 18 mm
Range: 5 mm
Volts AC Range: 40 - 250
Volts DC Range: 20 - 250
Type: Inductive Proximity Sensor
Diameter: 18 mm
Volts AC Range: 40 - 250
Length: 2 m
Range: 5 mm
Volts DC Range: 20 - 250

Customer Reviews

No reviews for this product
(0)