Enclosure, NEMA 3R, Screw Cover, 10" x 10" x 6"

Item #: 100675

Cat #: A10R106NK

UPC: 783510134976

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 10 x 10 x 6 Inch, Steel with Gray Finish

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 10 x 10 x 6 Inch, Steel with Gray Finish
For more than 75 years, customers have relied on nVent HOFFMAN to deliver the industry’s most comprehensive portfolio. Paired with  panel shop automation  solutions, our high-quality NEMA and IEC enclosure and cooling offerings are suitable for vast range of verticals and applications. Whether it is  Commercial Construction ,  Data Networking Solutions ,  Industrial Automation , Energy or Critical Infrastructure, our local sales and product specialists are here for you to ensure your critical controls & components and your business is protected.
Also known as: 783510134976, A10R106NK

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 0
Knockouts: No
Mounting: Surface
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Number of Knockouts: 0
Depth: 6 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No

Customer Reviews

No reviews for this product
(0)