Terminal, Touch Screen, 4.3", Wide Aspect Ratio Color, DLR Ethernet, 24VDC

Item #: 1006634

Cat #: 2711P-T4W22D8S

UPC: 885630920412

Sign In or Register to view pricing and more.
Documents & Guides
PanelView Plus 7, Standard Terminal, Touch Screen, 4.3 inches, Wide Aspect Ratio Color, DLR Ethernet, 24 Volt DC, Windows CE OS License, Standard Model

Overview

PanelView Plus 7, Standard Terminal, Touch Screen, 4.3 inches, Wide Aspect Ratio Color, DLR Ethernet, 24 Volt DC, Windows CE OS License, Standard Model
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 
Also known as: 885630920412, 2711P-T4W22D8S

Specifications

Size: 4.3 in
Type: HIM Terminal
Size: 4.3 in
Type: HIM Terminal

Customer Reviews

No reviews for this product
(0)