12V NEMA-4X COMBO W/NEXRF 5W-LED CW4

Item #: 1006586

Cat #: BBSVX24N1RNRF4X2LICW

UPC: 782683424310

Sign In or Register to view pricing and more.
Documents & Guides
12V NEMA-4X COMBO W/NEXRF 5W-LED CW4

Overview

12V NEMA-4X COMBO W/NEXRF 5W-LED CW4
Also known as: 782683424310, BBSVX24N1RNRF4X2LICW

Specifications

Wattage: 5
Volts DC: 12
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 4X
Wattage: 5
Light Technology: LED
IP/NEMA Rating: NEMA 4X
Volts DC: 12
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)