
3/4X24X90 GRAY PVC CTD LRELL STL
Item #: 1006583
Cat #: LRELL3/4X24-G
UPC: 704508395711
Documents & Guides
OCA LRELL3/4X24-G PVC CTD ELB
Sign In or Register to view pricing and more.
Overview
OCA LRELL3/4X24-G PVC CTD ELB
Also known as: 704508395711, LRELL3/4X24-G
Specifications
Diameter: | 3/4 in |
Color: | Gray |
Material: | PVC Coated Steel |
Angle: | 90° |
Sweep Radius: | 24 in |
Diameter: | 3/4 in |
Material: | PVC Coated Steel |
Sweep Radius: | 24 in |
Color: | Gray |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)