MOTION SENSING LED CLOSET

Item #: 1006550

Cat #: 16540

UPC: 780321165403

Sign In or Register to view pricing and more.
Documents & Guides
MOTION SENSING LED CLOSET LUMINAIRE 7 WATT FROSTED ACRYLIC DIFFUSER

Overview

MOTION SENSING LED CLOSET LUMINAIRE 7 WATT FROSTED ACRYLIC DIFFUSER
Also known as: 780321165403, 16540

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 7
Volts AC: 120
Color: Frosted
Light Technology: LED
Lumens: 519
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED
Wattage: 7
Color: Frosted
Lumens: 519

Customer Reviews

No reviews for this product
(0)