Transformer, Dry Type, NEMA 3R, 480 Delta - 480Y/277, 3PH, 300 kVA
Item #: 1006463
Cat #: SG3A0300KK
UPC: 803423125004
Documents & Guides
Transformer, Dry Type, 300 KVA, 3-Phase, 480 Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Sign In or Register to view pricing and more.
Overview
Transformer, Dry Type, 300 KVA, 3-Phase, 480 Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
HPS Sentinel ™ general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.
Also known as: 803423125004, SG3A0300KK
Specifications
Type: | Dry Type Transformer |
Material: | Aluminum |
IP/NEMA Rating: | NEMA 3R |
Volt Amps: | 300kVA |
Secondary Voltage: | 277/480Y |
Primary Voltage: | 480 Delta |
Type: | Dry Type Transformer |
IP/NEMA Rating: | NEMA 3R |
Secondary Voltage: | 277/480Y |
Material: | Aluminum |
Volt Amps: | 300kVA |
Primary Voltage: | 480 Delta |
Customer Reviews
No reviews for this product
(0)