Composite Folding Rule, 78"

Item #: 1006394

Cat #: 48-22-3801

UPC: 045242359875

Sign In or Register to view pricing and more.
Documents & Guides
Composite Folding Rule, 78" Total Length, Heat Stamped Markings, Imperial Scale

Overview

Composite Folding Rule, 78" Total Length, Heat Stamped Markings, Imperial Scale
The Milwaukee folding rule offers maximum durability by featuring composite laminated blades for water and scratch resistance. Heat stamped markings resist wear and abrasion for tough jobsite conditions. Corrosion-free embedded joints also lock at 0°, 90° and 180° for added utility and durability. Patent-pending reference angle markings allows users to quickly determine common conduit bend angles.
Also known as: 045242359875, 48-22-3801

Specifications

Length: 78 in
Type: Folding Ruler
Length: 78 in
Type: Folding Ruler

Customer Reviews

No reviews for this product
(0)