Retrofit Door Kit, 2x2, 35W, 120-277V, White

Item #: 1006364
Cat #: RDORKIT1A/035UNVD840/22A/WH
UPC: 046135742668
Sign In or Register to view pricing and more.
Documents & Guides
Retrofit Door Kit, 2 x 2, 35W, 120-277V, White, 10V Dimmable, 80+ CRI, Color Temperature: 4000K, Sylvania Part # 74266

Overview

Retrofit Door Kit, 2 x 2, 35W, 120-277V, White, 10V Dimmable, 80+ CRI, Color Temperature: 4000K, Sylvania Part # 74266
Also known as: 046135742668, RDORKIT1A/035UNVD840/22A/WH

Specifications

Wattage: 35
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Type: Retrofit Door Kit
Color: White
Light Technology: LED
Dimmable: Yes
Wattage: 35
Volts AC: 120, 277
Color: White
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Type: Retrofit Door Kit
Light Technology: LED

Customer Reviews

No reviews for this product
(0)