This product has been discontinued.
LED High Bay, 200W, 120-277V, 5000K, Gray
Item #: 1006286
Cat #: HIBAY1A/200UNVD850/GR
UPC: 046135742330
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 200W, 120-277V, 5000K, Gray, Sylvania Part # 74233
Overview
LED High Bay, 200W, 120-277V, 5000K, Gray, Sylvania Part # 74233
Sylvania high bay luminaires are impact resistant fixtures designed for easy and safe installation. They feature a traditional design with multiple optic choices that enhance lumen output
Also known as: 046135742330, HIBAY1A/200UNVD850/GR
Specifications
Color Temperature: | 5000 (Bright White) |
Color: | Gray |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Color: | Gray |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)