Filter Fan

Item #: 1006104

Cat #: HF0424414

UPC: 783510341916

Documents & Guides
Filter Fans, Ip54 4 In Ff 24v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Filter Fans, Ip54 4 In Ff 24v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray
The nVent HOFFMAN HOFHF0424414 is ideal for industrial automation, automotive assembly, package handling equipment, food and beverage process controls and wind energy systems. The click-Fit design quickly installs into enclosure wall; no tools or screws required. This fan features an enclosure side wall mounting, terminal block connectors and optional thermostat.
Also known as: 783510341916, HF0424414

Specifications

Color: Light Gray
Material: Plastic
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Plastic

Customer Reviews

No reviews for this product
(0)