TYPE 1 PAINTED

Item #: 1005887

Cat #: C-66-90LP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TYPE 1 PAINTED WIREWAY FITTING - 90 DEGREE ELBOW H 6.00 D 6.00

Overview

TYPE 1 PAINTED WIREWAY FITTING - 90 DEGREE ELBOW H 6.00 D 6.00
Also known as: C-66-90LP

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
Color: Gray
Material: Steel
Angle: 90°
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)