TYPE 1 PAINTED WIREWAY FITTING - END CAP 6" x 6"

Item #: 1005884

Cat #: C-66-ECP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TYPE 1 PAINTED WIREWAY FITTING - END CAP H 6.00 D 6.00

Overview

TYPE 1 PAINTED WIREWAY FITTING - END CAP H 6.00 D 6.00
Also known as: C-66-ECP

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Color: Gray
Material: Steel
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)