TYPE 1 PAINTED SCREW COVER WIREWAY H 6.00 D 6.00 L 119.00

Item #: 1005878

Cat #: C-10-66SCWP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TYPE 1 PAINTED SCREW COVER WIREWAY H 6.00 D 6.00 L 119.00

Overview

TYPE 1 PAINTED SCREW COVER WIREWAY H 6.00 D 6.00 L 119.00
Also known as: C-10-66SCWP

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 120 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)