Monmouth, Triplex Secondary UD, 4/0-4/0-4/0 AWG, 500'

Item #: 1005839

Cat #: 55418003

UPC: 032886599729

Sign In or Register to view pricing and more.
Documents & Guides
Secondary Underground Distribution Cable, Triplex, 4/0-4/0-4/0 AWG, Aluminum, Single Rated, Yellow Extruded Stripe Neutral, 500 Foot Reel

Overview

Secondary Underground Distribution Cable, Triplex, 4/0-4/0-4/0 AWG, Aluminum, Single Rated, Yellow Extruded Stripe Neutral, 500 Foot Reel
Also known as: 032886599729, 55418003

Specifications

Conductors: 3
Length: 1000 ft, Cut to Length
Color: Black
Gauge: 4/0
Volts AC: 600
Jacket: CPE
Material: Aluminum
Conductors: 3
Color: Black
Volts AC: 600
Material: Aluminum
Length: 1000 ft, Cut to Length
Gauge: 4/0
Jacket: CPE

Customer Reviews

No reviews for this product
(0)