LED Low-Bay/High-Bay, 240W, 347-480V, 4000K

Item #: 1005737

Cat #: CXB-A-UV-H-40K-8-UH-10V

UPC:

Sign In or Register to view pricing and more.
LED Low-Bay/High Bay, 240 Watt, 347-480 Volts AC, 4000K, 80 CRI, Lumens: 24,000, 0-10V Dimming, Rated Life: 70,000 Hours, Replaces up to 400W MH. Note: Reflector must be purchased for intended performance.

Overview

LED Low-Bay/High Bay, 240 Watt, 347-480 Volts AC, 4000K, 80 CRI, Lumens: 24,000, 0-10V Dimming, Rated Life: 70,000 Hours, Replaces up to 400W MH. Note: Reflector must be purchased for intended performance.
The CXB Series LED Low-Bay/High-Bay luminaire delivers 18,000 (M) and 24,000 (H) median lumens with illumination performance to allow one-for-one replacement of 250W and 400W HID luminaires and multi-lamp fluorescent low-bay and high-bay fixtures. With exceptional rated lifetimes, zero restrike time and a compact lightweight construction, the CXB Series is a direct replacement for incumbent HID and fluorescent light sources that provides additional benefits of energy savings and significantly reduced relamp maintenance costs. The CXB Series is offered with reflector choices of aluminum, clear and white acrylic with optional bottom lenses — making it ideal for a variety of applications. Applications: Grocery, gymnasium (aluminum reflector), industrial, retail and warehouse spaces
Also known as: CXB-A-UV-H-40K-8-UH-10V

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 24000
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 24000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)