This product has been discontinued.
4' 15.5W T8 LED Lamp, 30K
Item #: 1005602
Cat #: LED15T8/L48/DIM/830/SUB/G6
UPC: 046135752865
Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE IPS LED Lamp, 15.5 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Dimmable, Base: 2-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3000K, Length: 48 inch, Rated Life: 50000 Hours, Standard Pack Qty: 10
Overview
SubstiTUBE IPS LED Lamp, 15.5 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Dimmable, Base: 2-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3000K, Length: 48 inch, Rated Life: 50000 Hours, Standard Pack Qty: 10
Also known as: 046135752865, LED15T8/L48/DIM/830/SUB/G6
Specifications
Family / Style: | SubstiTUBE |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Color: | Frosted |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Material: | Glass |
Lumens: | 2100 |
Wattage: | 15.500 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Family / Style: | SubstiTUBE |
Color Rendering Index (CRI): | 82 |
Color: | Frosted |
Length: | 4 ft, 48 in |
Lumens: | 2100 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Shape: | T8 (Tubular) |
Material: | Glass |
Wattage: | 15.500 |
Dimmable: | Yes |
Type: | Ballast Compatible (Type A) |
Customer Reviews
No reviews for this product
(0)