This product may not be available in all locations.

SPD T1 SDSA 40KA 240V DELTA 3P3W
Item #: 1005483
Cat #: SDSA2040D
UPC: 785901600022
Documents & Guides
SPD T1 SDSA 40KA 240V DELTA 3P3W
Sign In or Register to view pricing and more.
Overview
SPD T1 SDSA 40KA 240V DELTA 3P3W
Also known as: 785901600022, SDSA2040D
Specifications
Volts AC: | 240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 40 kA |
Volts AC: | 240 |
Interrupt Rating AC: | 40 kA |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)