Disconnect Switch, AC, 60A, 2P, 120/240V, GFCI, Pull-Out, Metallic

Item #: 1005472

Cat #: DPU222RGF20ST

UPC: 786685982182

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioning Disconnect, Pullout, Non-Fused,SELF TEST,60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes GFCI Receptacle. Enclosure Dims: H: 13", W: 7.2", D: 4.5"

Overview

Air Conditioning Disconnect, Pullout, Non-Fused,SELF TEST,60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes GFCI Receptacle. Enclosure Dims: H: 13", W: 7.2", D: 4.5"
Also known as: 786685982182, DPU222RGF20ST

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60

Customer Reviews

No reviews for this product
(0)