3 Light - R20 Straight Cylinder, White

Item #: 1005399

Cat #: 76-416

UPC: 045923764165

Sign In or Register to view pricing and more.
Documents & Guides
3 Light - R20 Straight Cylinder - White Finish

Overview

3 Light - R20 Straight Cylinder - White Finish
SATCO|NUVO's three-light flush mount features pivoting heads for directly focused illumination. A white Finish and black-rimmed interior round out the design for simple, no-fuss lighting. The fixture is ideal for entryways, hallways, mudrooms, bathrooms and walk-in closets, where additional lighting is needed.
Also known as: 045923764165, 76-416

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Color: White
Wattage: 50
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Wattage: 50
Light Technology: Incandescent
Volts AC: 120
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)