Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 45 kVA

Item #: 1005326

Cat #: SG3A0045KB0AB

UPC: 803423123598

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 45 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 80 Degree C, Aluminum Windings, 60 Hz operation

Overview

Transformer, Dry Type, 45 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 80 Degree C, Aluminum Windings, 60 Hz operation
Also known as: 803423123598, SG3A0045KB0AB

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y

Customer Reviews

No reviews for this product
(0)