SC STR SECTION 4X4X48 W/O KO

Item #: 1005080

Cat #: CWSC448NK

UPC: 623980016931

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SC STR SECTION 4X4X48 W/O KO

Overview

SC STR SECTION 4X4X48 W/O KO
Also known as: 623980016931, CWSC448NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Length: 48 in

Customer Reviews

No reviews for this product
(0)