Tamper Resistant Duplex Receptacle, 20A, Gray

Item #: 1005065

Cat #: CAR-20-DDTR-GR

UPC: 027557779425

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Duplex Receptacle, Decora, 20A, 125V, Gray

Overview

Tamper Resistant Duplex Receptacle, Decora, 20A, 125V, Gray
Claro, Gloss, Dual tamper resistant receptacle, 20A/125V in gray
Also known as: 027557779425, CAR-20-DDTR-GR

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Decora, Dual Dimming
Mounting: Surface
Color: Gray
Amps: 20
Gangs: 1
Volts AC: 125
Type: Receptacle, Tamper-Resistant, Duplex, Decora, Dual Dimming
Color: Gray
Gangs: 1
Mounting: Surface
Amps: 20
Volts AC: 125

Customer Reviews

No reviews for this product
(0)