2-Gang, 1.406" Combination, Stainless Steel

Item #: 1005038

Cat #: 84007

UPC: 078477428900

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Toggle 1-Single 1.406 Inch Dia. Device Combination Wallplate, Standard Size, 430 Stainless Steel, Device Mount, - Stainless Steel

Overview

2-Gang, 1-Toggle 1-Single 1.406 Inch Dia. Device Combination Wallplate, Standard Size, 430 Stainless Steel, Device Mount, - Stainless Steel
2-Gang 1-Toggle 1-Single 1.406 Inch Dia. Device Combination Wallplate, Standard Size, 430 Stainless Steel, Device Mount, - Stainless Steel
Also known as: 078477428900, 84007

Specifications

Type: Toggle Switch, Combination Plate, Single Receptacle
Gangs: 2
Mounting: Device
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Toggle Switch, Combination Plate, Single Receptacle
Mounting: Device
Material: Stainless Steel
Gangs: 2
Size: Standard
Color: Stainless

Customer Reviews

No reviews for this product
(0)