1-Light Outdoor Wall Lantern, 100W, 120V, Black Finish

Item #: 1004868
Cat #: 84529-12
UPC: 785652117442
Sign In or Register to view pricing and more.
Documents & Guides
One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Black Finish, Satin Etched Glass, Safety Listed for Wet Location

Overview

One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Black Finish, Satin Etched Glass, Safety Listed for Wet Location
Also known as: 785652117442, 84529-12

Specifications

Material: Die Cast Aluminum
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Material: Die Cast Aluminum
Wattage: 100
Color: Black
Base: Medium Screw (E26)
Volts AC: 120

Customer Reviews

No reviews for this product
(0)