This product may not be available in all locations.
Marker Cards, 1 - 10, Snap-In, Linked, 6mm x 12mm
Item #: 100473
Cat #: 1492-MS6X12H1-10
UPC: 781180904080
Documents & Guides
Marker Cards, 1 - 10, Linked for 1492-W, 700-HA Relays, 6 mm x 12 mm, 80 on a Card, 5 in a Package
Sign In or Register to view pricing and more.
Overview
Marker Cards, 1 - 10, Linked for 1492-W, 700-HA Relays, 6 mm x 12 mm, 80 on a Card, 5 in a Package
Also known as: 781180904080, 1492-MS6X12H1-10
Specifications
Mounting: | Snap On |
Family / Style: | 1492 |
Type: | Marker Cards |
Mounting: | Snap On |
Type: | Marker Cards |
Family / Style: | 1492 |
Customer Reviews
No reviews for this product
(0)