ETN DT326NRK Double Throw Safety Sw

Item #: 1004554

Cat #: DT326NRK

UPC: 786685926575

Sign In or Register to view pricing and more.
Documents & Guides
CH DT326NRK 3P DT 600A SW

Overview

CH DT326NRK 3P DT 600A SW
Also known as: 786685926575, DT326NRK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)