Sensor, Photoelectric, Standard Diffuse, 18mm, 10 - 30VDC, 25mA

Item #: 100446

Cat #: 42CA-D1MPAJ-D4

UPC: 612598528462

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, 18 mm, 10-30 Volt DC, 25 mA, 0.4 meter Sensing Distance

Overview

Sensor, Photoelectric, Standard Diffuse, 18 mm, 10-30 Volt DC, 25 mA, 0.4 meter Sensing Distance
Bulletin 42CA 18 mm Plastic Cylindrical General Purpose Sensors are ideal for light- to medium-duty industrial applications. These sensors flash an indicator if the signal level is too close to the detection threshold. This helps you align the sensor and warns against detection of a background or degradation of the application characteristics.Allen-Bradley and PHOTOSWITCH are trademarks of Rockwell Automation, Inc.
Also known as: 612598528462, 42CA-D1MPAJ-D4

Specifications

Diameter: 18 mm
Type: Standard Diffuse, Sensor
Amps: 0.025
Volts DC Range: 10 - 30
Range: 0.400 m
Diameter: 18 mm
Amps: 0.025
Range: 0.400 m
Type: Standard Diffuse, Sensor
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)