
Toggle Wallplate, 1-Gang, Thermoset, White, Oversized
Item #: 10044
Cat #: 88101
UPC: 078477440728
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) Toggle Device Switch Wallplate, Oversized, Material: Thermoset, Device Mount - Color/Finish: White.
Overview
1-Gang, (1) Toggle Device Switch Wallplate, Oversized, Material: Thermoset, Device Mount - Color/Finish: White.
1-Gang Toggle Device Switch Wallplate, Oversized, Thermoset, Device Mount, White
Also known as: 078477440728, 88101
Specifications
Type: | Toggle Switch |
Mounting: | Device |
Material: | Plastic |
Gangs: | 1 |
Color: | White |
Size: | Oversized |
Type: | Toggle Switch |
Material: | Plastic |
Color: | White |
Mounting: | Device |
Gangs: | 1 |
Size: | Oversized |
Customer Reviews
No reviews for this product
(0)