58 Amp, XT Series, Rotary, MMP

Item #: 1004248

Cat #: XTPR058DC1

UPC: 015081548433

Sign In or Register to view pricing and more.
Documents & Guides
58 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame D, Class 10. 600V Rated, Continuous Amp Rating: 50.0 - 58.0.

Overview

58 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame D, Class 10. 600V Rated, Continuous Amp Rating: 50.0 - 58.0.
XT manual motor protectors are selected based on the overload current range required for a given motor. This current range is determined from the motor full load ampere rating and motor service factor usually found on the motor nameplate.
Also known as: 015081548433, XTPR058DC1

Specifications

Type: Rotary, Manual Motor Protector, Rotary Type
Phase: 3
Amps: 58
Amps Range: 50 - 58
Type: Rotary, Manual Motor Protector, Rotary Type
Amps: 58
Phase: 3
Amps Range: 50 - 58

Customer Reviews

No reviews for this product
(0)