LED Flood Luminaire, 151W, 16261L, 5000K, 120-277V, Outdoor

Item #: 1004241

Cat #: OFL2LEDP350KMVOLTISDDBXDM2

UPC: 889804468731

Sign In or Register to view pricing and more.
Documents & Guides
LED Flood Luminaire, 151 Watt, 16261 Lumen, 5000K, 120-277 Volt, Outdoor, Slipfitter, Dark Bronze

Overview

LED Flood Luminaire, 151 Watt, 16261 Lumen, 5000K, 120-277 Volt, Outdoor, Slipfitter, Dark Bronze
Also known as: 889804468731, OFL2LEDP350KMVOLTISDDBXDM2

Specifications

Material: Die Cast Aluminum
Lumens: 16000
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Wattage: 151
Light Technology: LED
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Color: Dark Bronze
Mounting: Slipfitter
Light Technology: LED
Lumens: 16000
Color Temperature: 5000 (Bright White)
Wattage: 151
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)