LEV TDR20-S2W CONTROL TR DEC

Item #: 1004217

Cat #: TDR20-S2W

UPC: 078477762424

Sign In or Register to view pricing and more.
LEV TDR20-S2W CONTROL TR DEC20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Spec Grade, Decora Receptacle, 2 Plug Controlled Markings, Straight Blade, Self Grounding, Back & Side Wired - White

Overview

LEV TDR20-S2W CONTROL TR DEC20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Spec Grade, Decora Receptacle, 2 Plug Controlled Markings, Straight Blade, Self Grounding, Back & Side Wired - White
Tamper Resistant Decora Duplex Receptacle, 2-Pole 3-Wire, NEMA 5-20R, 20A-125V, White, Back And Side Wired, Self Grounding, Triple-combination-head Screws, Commercial Spec Grade - 2 Plug Controlled Markings Universal Marking Orientation
Also known as: 078477762424, TDR20-S2W

Specifications

Type: Receptacle, Self-Grounding
Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon/Polypropylene
Type: Receptacle, Self-Grounding
Color: White
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon/Polypropylene

Customer Reviews

No reviews for this product
(0)