20A TR Duplex Receptacle, Controlled, White

Item #: 1004211

Cat #: TBR20-S1W

UPC: 078477760970

Sign In or Register to view pricing and more.
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Spec Grade, Duplex Receptacle, Hot Terminal Split w/ 1 Plug Controlled, Straight Blade, Self Grounding, Back & Side Wired - White

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Spec Grade, Duplex Receptacle, Hot Terminal Split w/ 1 Plug Controlled, Straight Blade, Self Grounding, Back & Side Wired - White
Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol.
Also known as: 078477760970, TBR20-S1W

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Material: Polypropylene
Amps: 20
NEMA Configuration: 5-20R
Color: White
Material: Polypropylene

Customer Reviews

No reviews for this product
(0)