18.5W/LED/9"FLUSH/50K/SQ/WH

Item #: 1004202

Cat #: S9363

UPC: 045923093630

Sign In or Register to view pricing and more.
18.5W, 9" Flush Mount LED Fixture, 90 CRI, 120V, 5000K, Shape: Square, Color: White.

Overview

18.5W, 9" Flush Mount LED Fixture, 90 CRI, 120V, 5000K, Shape: Square, Color: White.
Also known as: 045923093630, S9363

Specifications

Mounting: Flush
Diameter: 9 in
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: White
Wattage: 18.500
Standards: California Proposition 65
Light Technology: LED
Mounting: Flush
Color Temperature: 5000 (Bright White)
Color: White
Standards: California Proposition 65
Diameter: 9 in
Volts AC: 120
Wattage: 18.500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)