J Series FG Enclosure, PL, 10x8x8

Item #: 1004185

Cat #: J10088SSH

UPC: 785928212338

Documents & Guides
Fatboy Series Enclosure, Hinged, Padlock Latches, Size/Dims: 10" x 8" x 8", Material/Finish: Fiberglass/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fatboy Series Enclosure, Hinged, Padlock Latches, Size/Dims: 10" x 8" x 8", Material/Finish: Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928212338, J10088SSH

Specifications

Depth: 8 in
Color: Gray
Width: 8 in
Material: Fiberglass
Height: 10 in
Size: 10 x 8 x 8 in
Depth: 8 in
Width: 8 in
Height: 10 in
Color: Gray
Material: Fiberglass
Size: 10 x 8 x 8 in

Customer Reviews

No reviews for this product
(0)