15-In-1 Screwdriver

Item #: 1003844

Cat #: 32290

UPC: 092644322907

Sign In or Register to view pricing and more.
Documents & Guides
15-In-1 Screwdriver, Tip Sizes: #0, #1, #2, #3 Phillips; #1 and #2 Square; #1 and #2 Combo; #10, #15, #20, #25 Torx; 4 and 6 MM Slotted; ¼” Hex, Overall Length: 9"

Overview

15-In-1 Screwdriver, Tip Sizes: #0, #1, #2, #3 Phillips; #1 and #2 Square; #1 and #2 Combo; #10, #15, #20, #25 Torx; 4 and 6 MM Slotted; ¼” Hex, Overall Length: 9"
Multi-bit driver includes 14 different screwdriver tips plus a 1/4-Inch nut driver Internal storage for screwdriver bits Cushion-Grip Handle for maximum torque and comfort 15-in-1 tool
Also known as: 092644322907, 32290

Specifications

Type: Combo Screwdriver
Standards: California Proposition 65
Type: Combo Screwdriver
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)