Tpi G390636 600w 277v 36" Residenti

Item #: 1003735

Cat #: G390636

UPC: 686334111485

Sign In or Register to view pricing and more.
600w 277v 36 In Residential Hydronic Baseboard, White

Overview

600w 277v 36 In Residential Hydronic Baseboard, White
Also known as: 686334111485, G390636

Specifications

Wattage: 600
Volts AC: 277
Color: White
Length: 36 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 600
Color: White
Mounting: Wall
Volts AC: 277
Length: 36 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)