Tulsa, Secondary UD Cable, 4/0-4/0-4/0-2/0 AWG, 1000'

Item #: 100363

Cat #: TULSA1000RL

UPC: 980120597003

Sign In or Register to view pricing and more.
Documents & Guides
(3) 4 AWG with (1) 4 AWG Neutral, Quadplexed Aluminum Conductor, 600V, Single Rated, Tulsa, Approx. O.D.: 0.893", 1000 Ft. Reel.

Overview

(3) 4 AWG with (1) 4 AWG Neutral, Quadplexed Aluminum Conductor, 600V, Single Rated, Tulsa, Approx. O.D.: 0.893", 1000 Ft. Reel.
Also known as: 980120597003, TULSA1000RL

Specifications

Gauge: 4
Conductors: 3
Length: 1000 ft
Color: Black
Volts AC: 600
Jacket: CPE
Material: Aluminum
Family / Style: Tulsa
Gauge: 4
Length: 1000 ft
Volts AC: 600
Material: Aluminum
Conductors: 3
Color: Black
Jacket: CPE
Family / Style: Tulsa

Customer Reviews

No reviews for this product
(0)