This product may not be available in all locations.
4
more
7A, 3P, 277/480V, 48VDC, 10 kAIC, D-Curve, UL 489 CB
Item #: 1003470
Cat #: FAZ-D7/3-NA
UPC: 015081021417
Sign In or Register to view pricing and more.
Documents & Guides
7 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489
Overview
7 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 015081021417, FAZ-D7/3-NA
Specifications
Poles: | 3 |
Amps: | 7 |
Volts DC: | 48 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Type: | Trip Curve D |
Family / Style: | FAZ-NA |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Volts DC: | 48 |
Mounting: | DIN Rail |
Family / Style: | FAZ-NA |
Amps: | 7 |
Volts AC: | 277, 480Y |
Type: | Trip Curve D |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)